Shop All Cable Trays
Wiegmann
Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D
Mfr # RSCG040412NK
Zoro # G7455637
original price:
$194.17
50% off
new price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ANSI 61 Polyester Powder
- Height 4 in
- Width 4 in
- NEMA Rating 3R
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # RSCG040412NK
- Zoro # G7455637
- UPC # 786725863273
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 4 in |
Width | 4 in |
Depth | 12 in |
Nominal Enclosure Width | 12 in |
Usable Opening Depth | 3.88 in |
Actual Depth | 12.13 in |
Actual Width | 4.060 in |
Actual Height | 4.060 in |
Each - Width | 4.060 in |
Description
Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 12 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 12 in, Enclosure Cover Features Drip Shield Top, Features Embossed Mounting Holes, Height 4 in, Metal Gauge 16 ga, Wall Mounting, Series RSCG, Standards cULus, Usable Opening Depth 3.88 in, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 098570008 14-3 6 ft. Replacement Power Cord (192418)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (SNAP1221WNA)
- MASTER MAGNETICS Magnetic Clip Nickel Cd2 (07219)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (2391)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624NK)
- WIEGMANN N1 HNG CVG WIRE TROUGH 6X6X48 CS, GRY (T6648CH)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436NK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648NK)
- LEGRAND Wiremold NMW Outlet Box, 1 Gang, 0 Knockout, Plastic, White, Wall Mounting (NMW35)
- Wiegmann Cable Trays