Shop All Cable Trays
Wiegmann
Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D
Mfr # RSCG040412GNK
Zoro # G7556482
original price:
$371.29
63% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Height 4 in
- Width 4 in
- NEMA Rating 3R
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # RSCG040412GNK
- Zoro # G7556482
- UPC # 786725863280
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 4 in |
Width | 4 in |
Usable Opening Depth | 3.88 in |
Nominal Enclosure Width | 12 in |
Depth | 12 in |
Actual Height | 4.060 in |
Actual Width | 4.060 in |
Each - Width | 4.060 in |
Actual Depth | 12.13 in |
Description
Enclosure NEMA Rating 3R, Material of Enclosure Galvanized Steel, 12 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Silver, Depth 12 in, Enclosure Cover Features Drip Shield Top, Features Embossed Mounting Holes, Height 4 in, Metal Gauge 16 ga, Wall Mounting, Series RSCG-G, Standards cULus, Usable Opening Depth 3.88 in, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 20A, 250V AC, Non-Indicating (NON-20)
- HUBBELL 30A 480V Ac 3Ph 3P, 4W Revs (HBL430P7WR)
- ELECTRIDUCT ACT Cable Tie Removal Tool (TL-ACT-MG-1300)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 800mA, 250V AC, 35A at 250V AC, 5 PK (GDC-800MA)
- WIEGMANN N1 END CAP (HS/S WW) 6X6 CRBN STL-GALV (E0606G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636G)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X120 CS-GLV (S66120GNK)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X24 CS-GRY (S4424NK)
- WIEGMANN N4X HNG CVR WIRE TROUGH 4X4X18 304SS (T4418CHSS)
- WIEGMANN N4X HNG CVR WIRE TROUGH 8X8X60 304SS (T8860CHSS)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Gray (C3RWT436)
- Wiegmann Cable Trays