Shop All Raceway Fittings
Wiegmann
Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray
Mfr # SL060690
Zoro # G1768977
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- NEMA Enclosure Type 1
- Length 11.34 in
- Height 6 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SL060690
- Zoro # G1768977
- UPC # 786725392599
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 11.34 in |
Height | 6 1/8 in |
Width | 6 in |
For Wireway Height | 6 in |
Length (Straight Wireway) | 11.34 in |
For Wireway Width x Height | 6 in x 6 in |
For Wireway Width | 6 in |
Details
Item | Wireway 90 Degree Sweep Elbow |
With/Without Knockouts | No |
Finish | Powder Coated |
NEMA Enclosure Type | 1 |
For Use With | HS Series Wireways, S Series Wireways |
NEMA Rating | NEMA 1 |
Cover Type | Screw-On |
Material | Steel |
Standards | cULus |
Gauge | 16 ga |
With Knockouts | No |
Cover Location | Top or Bottom |
Cover Locking Style | Screw Clamps |
Color | Gray |
Description
Wireway 90 Degree Sweep Elbow, NEMA Enclosure Type 1, For Wireway Width x Height 6 in x 6 in, Width 6 in, Height 6 1/8 in, Length 11.34 in, Material Steel, Finish Powder Coated, Cover Type Screw-On, With Knockouts No, Color Gray, For Use With HS Series Wireways, S Series Wireways, Standards cULus, Cover Location Top or Bottom, Cover Locking Style Screw Clamps, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 230V AC, 12 Pins (REXL4TMP7)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 2P 25A (C25BNB225T)
- LEVITON Switch Combo Qt Dplx Brn (05224-02S)
- MONOPRICE Rg6 Cl2 Coaxial Cable, F Type 25 ft. (3033)
- WIEGMANN Wireway, Tee, 4x4 Sq In, 16 Gauge, Steel (T0404)
- WIEGMANN Wireway, Cross, 6x6 Sq In, 16 Gauge, Steel (X0606)
- WIEGMANN Wireway, End Cap, 4x4 Sq In, Steel, Gray (E0404)
- WIEGMANN Wireway, Connector, 4x4 Sq In, Steel, Gray (C0404)
- WIEGMANN Wireway, Connector, 6x6 Sq In, Steel, Gray (C0606)
- WIEGMANN Wireway, 4x4 Sq In, Telescope, 9.50-15 In L (AF0404)
- WIREMOLD Extension Box Fitting, Ivory, PVC (2348S/51)
- Wiegmann Raceways