Shop All Raceway Fitting Accessories
Wiegmann
Wireway, Panel Adapter, 6x6 Sq In, Gray
Mfr # PA0606
Zoro # G1299487
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- NEMA Enclosure Type 1
- Finish ANSI 61 Polyester Powder
- Length 7 1/2 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # PA0606
- Zoro # G1299487
- UPC # 786725392650
- Country of Origin United States
- Category Raceway Fitting Accessories
Dimensions
Length | 7 1/2 in |
Height | 2 in |
Width | 7 in |
For Wireway Height | 6 in |
Length (Straight Wireway) | 7 1/2 in |
For Wireway Width x Height | 6 in x 6 in |
For Wireway Width | 6 in |
Depth | 8 in |
Actual Height | 1.500 in |
Actual Length | 7.500 in |
Actual Depth | 7.500 in |
Each - Width | 7.000 in |
Description
Wireway Panel Adapter, For Wireway Width x Height 6 in x 6 in, Width 7 in, Height 2 in, Length 7 1/2 in, Material Steel, Finish ANSI 61 Polyester Powder, With Knockouts Without Knockouts, For Use With HS and S Series Wireways, NEMA Enclosure Type 1, Standards CSA File LL66078, NEMA, UL E32576, Color Gray, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Wht (NHC1011)
- APPLETON ELECTRIC Conduit Outlet Body, C, 3/4 In. (GRC75-A)
- EATON BUSSMANN Glass Fuse, GLQ Series, Fast-Acting, 5A, 300V AC, 10kA at 300V AC (GLQ-5)
- EATON Flush Push Button, Non-Illuminated, 22mm (M22-DG-X)
- WIEGMANN Wireway, Bracket Hanger, 4x4 Sq In, Gray (BH0404)
- WIEGMANN Wireway, Panel Adapter, 4x4 Sq In, Gray (PA0404)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 6in.Hx6in.L (F66GCPNK)
- NVENT HOFFMAN Closure Plate, Steel, 12in. H x 12in. L (F1212GCPNK)
- PANDUIT Single Gang Power Rated 2-Piece Screw To (RJBX3510IW)
- NVENT HOFFMAN Box Connector, Ind, Steel, 6in. H x 6in. L (F66WB)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44LP)
- Wiegmann Raceways