Shop All Raceway Fitting Accessories
Wiegmann
Wireway, Panel Adapter, 4x4 Sq In, Gray
Mfr # PA0404
Zoro # G3065237
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- Finish ANSI 61 Polyester Powder
- NEMA Enclosure Type 1
- Length 5 1/2 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # PA0404
- Zoro # G3065237
- UPC # 786725391653
- Country of Origin United States
- Category Raceway Fitting Accessories
Dimensions
Length | 5 1/2 in |
Height | 2 in |
Width | 5 in |
Length (Straight Wireway) | 5 1/2 in |
For Wireway Width | 4 in |
For Wireway Width x Height | 4 in x 4 in |
For Wireway Height | 4 in |
Depth | 6 in |
Actual Depth | 5.500 in |
Each - Width | 5.000 in |
Actual Length | 5.500 in |
Actual Height | 1.500 in |
Description
Wireway Panel Adapter, For Wireway Width x Height 4 in x 4 in, Width 5 in, Height 2 in, Length 5 1/2 in, Material Steel, Finish ANSI 61 Polyester Powder, With Knockouts Without Knockouts, For Use With HS and S Series Wireways, NEMA Enclosure Type 1, Standards CSA File LL66078, NEMA, UL E32576, Color Gray, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Office Station 2 White (RC-5TSB-OS2-W)
- ABB Bullet Connector, 1-1/2 In., Thermoplastic (LT4150P)
- REMINGTON INDUSTRIES Lug Terminals, 2 AWG Gauge Wire, 3/8" Tin-Plated Copper Stud, PK 10 (SC35-10-10)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSNM12T)
- WIEGMANN Wireway, Bracket Hanger, 4x4 Sq In, Gray (BH0404)
- WIEGMANN Wireway, Panel Adapter, 6x6 Sq In, Gray (PA0606)
- NVENT HOFFMAN Closure Plate, Ind, Steel, 6in. H x 6in. L (F66LP)
- LEGRAND Duplex Receptacle Cover, Gray (G3043BE)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88LP)
- PANDUIT Single Gang Power Rated 2-Piece Intermed (JBP1IWH)
- NVENT HOFFMAN Closure Plate, Steel, 12in. H x 12in. L (F1212GCPNK)
- Wiegmann Raceways