Shop All Electrical Raceways
Wiegmann
Wireway
Mfr # HS221NK
Zoro # G0574290
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Type Wireway
- Height 3 in
- Width 2.500 in
- Cover Type Hinged Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HS221NK
- Zoro # G0574290
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Height | 3 in |
Width | 2.500 in |
Depth | 12 in |
Each - Width | 2.500 in |
Actual Width | 2.500 in |
Actual Height | 2.500 in |
Details
Item | Wireway |
Finish | Polyester Powder |
Type | Wireway |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Color | Ansi-61 Gray Smooth |
Features | Bodies and covers are fabricated from 16 gauge steel. HS Series combination hinge/screw cover design offers easy access to open top for "lay-in" of wireway. Screws do not need to be removed to open top. |
Knockouts | No |
Application | Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. |
Listings | UL, CSA |
Nema Rating | 1 |
Enclosure | Nema 1 Type Enclosure |
Finish Type | Polyester Powder |
Certified Listed | cULus |
Enclosure Type | Nema 1 Type Enclosure |
UL Listed | Yes |
Standard | cULus |
Description
Wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. WIRE & CABLE Waterproof In-Line GFCI To Pow-R-Block, 15A, 2' 12/3 Gauge Cord (04-00105)
- 3M Twist On Wire Connector, 22-10 AWG, PK5000 (H-33-KEG)
- SQUARE D Single Throw Safety Switch, 30A, 240V AC, 3 Poles (D321NCP)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3691)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS666NK)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS6610)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443)
- WIEGMANN Straight Wireway 8 X 8 4 Feet Gray (S8848NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665)
- KABLE KONTROL Black Wall Cord Cover Cable Raceway - 1/2" H x 1" W x 48" L Channel - Hinged Locking Closure (WC00207)
- Wiegmann Raceways