Wiegmann

Wireway, End Cap, 6x6 Sq In, Steel, Gray


product price: $9.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • With/Without Knockouts With Knockouts
  • NEMA Enclosure Type 1
  • Finish ANSI 61 Polyester Powder
  • Length 1 in
  • Height 6 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 1 in
Height 6 in
Width 6 in
For Wireway Width x Height 6 in x 6 in
For Wireway Width 6 in
Length (Straight Wireway) 1 in
For Wireway Height 6 in
Depth 1 in
Actual Length 1.000 in
Each - Width 6.000 in

Description

Wireway End Cap, For Wireway Width x Height 6 in x 6 in, Width 6 in, Height 6 in, Length 1 in, Material Steel, Finish ANSI 61 Polyester Powder, With Knockouts With Knockouts, For Use With HS and S Series Wireways, NEMA Enclosure Type 1, Standards CSA File LL66078, NEMA, UL E32576, Color Gray, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.