Shop All Raceway Fittings
Wiegmann
Wireway, End Cap, 4x4 Sq In, Steel, Gray
Mfr # E0404
Zoro # G2434092
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts With Knockouts
- Finish ANSI 61 Polyester Powder
- NEMA Enclosure Type 1
- Length 1 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # E0404
- Zoro # G2434092
- UPC # 786725391356
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 1 in |
Height | 4 in |
Width | 4 in |
Length (Straight Wireway) | 1 in |
For Wireway Width x Height | 4 in x 4 in |
For Wireway Width | 4 in |
For Wireway Height | 4 in |
Depth | 1 in |
Each - Width | 4.000 in |
Actual Length | 1.000 in |
Description
Wireway End Cap, For Wireway Width x Height 4 in x 4 in, Width 4 in, Height 4 in, Length 1 in, Material Steel, Finish ANSI 61 Polyester Powder, With Knockouts With Knockouts, For Use With HS and S Series Wireways, NEMA Enclosure Type 1, Standards CSA File LL66078, NEMA, UL E32576, Color Gray, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 25A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-25)
- AGILUX 3 way DC Power Splitter Cable Barrel Plug 5.5mm x 2.1mm 1 Female to 3 Male Black, PK 2 (ACS003-02)
- HOME PLUS CABLE TIES 8"" 50# BLUE (LH-S-200-8-BE)
- QUICKCABLE Red Welding Cable, 2/0,100 ft. (202207-100)
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray (SL060690)
- WIEGMANN Wireway, End Cap, 6x6 Sq In, Steel, Gray (E0606)
- WIEGMANN Wireway, Elbow, 90 Degree, 6x6 Sq In, Gray (L060690)
- WIEGMANN Wireway, Sweep Elbow, 4x4 Sq In, Steel, Gray (SL040490)
- WIEGMANN Wireway, Elbow, 45 Degree, 6x6 Sq In, Gray (L060645)
- WIEGMANN Wireway, Connector, 4x4 Sq In, Steel, Gray (C0404)
- GARDNER BENDER Flex Tube, Raceway, 3/8" x 10 ft., Black (FLX-3810T)
- Wiegmann Raceways