Shop All Raceway Fittings
Wiegmann
Wireway, Elbow, 90 Degree, 6x6 Sq In, Gray
Mfr # L060690
Zoro # G3048464
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- NEMA Enclosure Type 1
- Length 9 in
- Height 10 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # L060690
- Zoro # G3048464
- UPC # 786725392551
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 9 in |
Height | 10 1/8 in |
Width | 6 1/4 in |
For Wireway Width x Height | 6 in x 6 in |
Length (Straight Wireway) | 9 in |
For Wireway Width | 6 in |
For Wireway Height | 6 in |
Depth | 9 in |
Actual Height | 10.125 in |
Actual Length | 9.000 in |
Actual Width | 6.250 in |
Each - Width | 6.250 in |
Description
Wireway 90 Degree Elbow, NEMA Enclosure Type 1, For Wireway Width x Height 6 in x 6 in, Width 6 1/4 in, Height 10 1/8 in, Length 9 in, Material Steel, Finish Powder Coated, Cover Type Hinged/Screw-On, With Knockouts No, Color Gray, For Use With HS Series Wireways, S Series Wireways, Standards CSA File LL66078, NEMA, UL E32576, Cover Location Top or Bottom, Cover Locking Style Screw Clamps, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (5UGN9)
- WIREMOLD GFCI Three Gang Box Fitting, Ivory, Steel (V5744S-3)
- SQUARE D Heavy Duty Foot Switch, Maintained Action (9002AW12)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (CBRS20GRYTR)
- WIEGMANN Wireway, End Cap, 4x4 Sq In, Steel, Gray (E0404)
- WIEGMANN Wireway, Connector, 4x4 Sq In, Steel, Gray (C0404)
- WIEGMANN Wireway, End Cap, 6x6 Sq In, Steel, Gray (E0606)
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray (SL060690)
- WIEGMANN Wireway, 6x6 Sq In, Telescope, 9.50-15 In L (AF0606)
- WIEGMANN Wireway, Tee, 4x4 Sq In, 16 Gauge, Steel (T0404)
- WIREMOLD Floor Box, Gray, Cast-Iron (880CS3-1)
- Wiegmann Raceways