Shop All Raceway Fittings
Wiegmann
Wireway, Elbow, 45 Degree, 4x4 Sq In, Gray
Mfr # L040445
Zoro # G0361934
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- NEMA Enclosure Type 1
- Length 7.125 in
- Height 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # L040445
- Zoro # G0361934
- UPC # 786725391455
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 7.125 in |
Height | 7 1/2 in |
Width | 4 1/4 in |
For Wireway Width x Height | 4 in x 4 in |
For Wireway Height | 4 in |
Length (Straight Wireway) | 7.125 in |
For Wireway Width | 4 in |
Depth | 7 in |
Actual Height | 7.500 in |
Actual Depth | 7.125 in |
Actual Width | 4.250 in |
Actual Length | 7.125 in |
Each - Width | 4.250 in |
Description
Wireway 45 Degree Elbow, NEMA Enclosure Type 1, For Wireway Width x Height 4 in x 4 in, Width 4 1/4 in, Height 7 1/2 in, Length 7.125 in, Material Steel, Finish Powder Coated, Cover Type Hinged/Screw-On, With Knockouts No, Color Gray, For Use With HS Series Wireways, S Series Wireways, Standards CSA File LL66078, NEMA, UL E32576, Cover Location Top or Bottom, Cover Locking Style Screw Clamps, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Stainless Steel Mount, No.8 Screw, PK100 (MTM1H-C)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 4,500 W Peak, 1,500 W Continuous, 2 Outlets (PICOGLF15W12V120VR)
- POWER FIRST Heavy Duty Cable Tie, 17 1/2 in L, 0.30 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (36J168)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 50 ft Length, Black, 0.119" Diameter, 600 Volts, Building Wire (12SLDBLATHHN50)
- WIEGMANN Wireway, Cross, 4x4 Sq In, 16 Gauge, Steel (X0404)
- WIEGMANN Wireway, 6x6 Sq In, Telescope, 9.50-15 In L (AF0606)
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray (SL060690)
- WIEGMANN Wireway, Connector, 6x6 Sq In, Steel, Gray (C0606)
- WIEGMANN Wireway, Tee, 4x4 Sq In, 16 Gauge, Steel (T0404)
- WIEGMANN Wireway, Elbow, 90 Degree, 6x6 Sq In, Gray (L060690)
- CANTEX BODY CONDUIT PVC1-1/4""LB (5133666U)
- Wiegmann Raceway Fittings