Shop All Raceway Fittings
Wiegmann
Wireway, Cross, 4x4 Sq In, 16 Gauge, Steel
Mfr # X0404
Zoro # G1016626
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- NEMA Enclosure Type 1
- Finish Powder Coated
- Length 9.00 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # X0404
- Zoro # G1016626
- UPC # 786725391950
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 9.00 in |
Height | 4 in |
Width | 4 in |
For Wireway Width x Height | 4 in x 4 in |
Length (Straight Wireway) | 9.00 in |
For Wireway Width | 4 in |
For Wireway Height | 4 in |
Depth | 9 in |
Actual Height | 10.125 in |
Actual Length | 9.000 in |
Actual Width | 6.250 in |
Each - Width | 6.250 in |
Description
Wireway Cross, NEMA Enclosure Type 1, For Wireway Width x Height 4 in x 4 in, Width 4 in, Height 4 in, Length 9.00 in, Material Steel, Finish Powder Coated, With Knockouts No, Color Gray, For Use With HS Series Wireways, S Series Wireways, Standards CSA File LL66078, NEMA, UL E32576, For Wireway Height 4 in, For Wireway Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX473)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D100S)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL25)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L, Cord Ending: T-Shape (41688806)
- WIEGMANN Wireway, End Cap, 4x4 Sq In, Steel, Gray (E0404)
- WIEGMANN Wireway, 6x6 Sq In, Telescope, 9.50-15 In L (AF0606)
- WIEGMANN Wireway, Cross, 6x6 Sq In, 16 Gauge, Steel (X0606)
- WIEGMANN Wireway, Elbow, 45 Degree, 4x4 Sq In, Gray (L040445)
- WIEGMANN Wireway, Connector, 6x6 Sq In, Steel, Gray (C0606)
- WIEGMANN Wireway, Elbow, 90 Degree, 6x6 Sq In, Gray (L060690)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip, Gray, Steel, Clips (HBL4750WCGY)
- Wiegmann Raceway Fittings