Shop All Raceway Fittings
Wiegmann
Wireway, Connector, 4x4 Sq In, Steel, Gray
Mfr # C0404
Zoro # G2628053
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- Finish ANSI 61 Polyester Powder
- NEMA Enclosure Type 1
- Length 2 1/2 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # C0404
- Zoro # G2628053
- UPC # 786725391257
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 2 1/2 in |
Height | 6 in |
Width | 6 in |
For Wireway Width x Height | 4 in x 4 in |
Length (Straight Wireway) | 2 1/2 in |
For Wireway Height | 4 in |
For Wireway Width | 4 in |
Depth | 3.94 in |
Actual Depth | 3.94 in |
Actual Width | 9 in |
Actual Height | 9.44 in |
Dimensions | 3.94 in x 9 in x 9.44 in |
Size | 3.94 in x 9 in x 9.44 in |
Actual Length | 2.500 in |
Each - Width | 6.000 in |
Description
Wireway Connector, For Wireway Width x Height 4 in x 4 in, Width 6 in, Height 6 in, Length 2 1/2 in, Material Steel, Finish ANSI 61 Polyester Powder, With Knockouts Without Knockouts, For Use With HS and S Series Wireways, NEMA Enclosure Type 1, Standards CSA File LL66078, NEMA, UL E32576, Color Gray, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 175#, 30", Black, 100/Case (CTUV30175)
- HALEX Connector Cable Duplex 3/8Inch (15803B)
- SPORTSMAN RV Camper Y-Adapter 28" 25/125 Vlt W/ 15/30 AMP Male and 45 AMP Female (CORDA303050)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 12 x 4, Steel/Gray (CSKO12124)
- WIEGMANN Wireway, Cross, 6x6 Sq In, 16 Gauge, Steel (X0606)
- WIEGMANN Wireway, Elbow, 90 Degree, 6x6 Sq In, Gray (L060690)
- WIEGMANN Wireway, Connector, 6x6 Sq In, Steel, Gray (C0606)
- WIEGMANN Wireway, End Cap, 6x6 Sq In, Steel, Gray (E0606)
- WIEGMANN Wireway, End Cap, 4x4 Sq In, Steel, Gray (E0404)
- WIEGMANN Wireway, Reducer, 6x6 Sq In To 4x4 Sq In (R0604)
- CANTEX BODY CONDUIT PVC1-1/4""LB (5133666U)
- Wiegmann Raceway Fittings