Shop All Raceway Fitting Accessories
Wiegmann
Wireway, Bracket Hanger, 6x6 Sq In, Gray
Mfr # BH0606
Zoro # G1189212
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- Finish ANSI 61 Polyester Powder
- NEMA Enclosure Type 1
- Length 1 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # BH0606
- Zoro # G1189212
- UPC # 786725392155
- Country of Origin United States
- Category Raceway Fitting Accessories
Dimensions
Length | 1 in |
Height | 7 in |
Width | 7 in |
For Wireway Width x Height | 6 in x 6 in |
Length (Straight Wireway) | 1 in |
For Wireway Height | 6 in |
For Wireway Width | 6 in |
Depth | 1 in |
Each - Width | 7.000 in |
Actual Length | 1.000 in |
Description
Wireway Bracket Hanger, For Wireway Width x Height 6 in x 6 in, Width 7 in, Height 7 in, Length 1 in, Material Steel, Finish ANSI 61 Polyester Powder, With Knockouts Without Knockouts, For Use With HS and S Series Wireways, NEMA Enclosure Type 1, Standards CSA File LL66078, NEMA, UL E32576, Color Gray, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Electrical Box, 15.8 cu in, Ceiling Box, Steel, Octagon (54151CFB-BHL-OW)
- SQUARE D Pendant Push Button Station, 2NO, Yellow (9001BW90YU)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-3510-X)
- LEVITON Watertight Locking Connector (29W47)
- WIEGMANN Wireway, Panel Adapter, 4x4 Sq In, Gray (PA0404)
- WIEGMANN Wireway, Bracket Hanger, 4x4 Sq In, Gray (BH0404)
- WIEGMANN Wireway, Panel Adapter, 6x6 Sq In, Gray (PA0606)
- NVENT HOFFMAN Box Connector, Ind, Steel, 6in. H x 6in. L (F66WB)
- LEGRAND Device Bracket, Steel, 3000 Series (G3007C)
- PANDUIT Single Gang Low Voltage 1-Piece Outlet B (JB1EI-A)
- KABLE KONTROL Cable Tray Spider Bracket (KK-SPDR-EZ)
- Wiegmann Raceways