Shop All Electrical Box Hardware
Wiegmann
Vent Drain, Drain Accessory, Fiberglass
Mfr # HW-4XDVKIT
Zoro # G6637200
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Drain
- Material Fiberglass
- Length 2.47 in
- Width 1.13 in
- Height 3.26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-4XDVKIT
- Zoro # G6637200
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 2.47 in |
Width | 1.13 in |
Height | 3.26" |
Details
Item | Vent Drain |
Accessory Type | Drain |
Material | Fiberglass |
Application | For Ventilation |
For Use With | Any Enclosure |
Finish | Smooth |
Sub-Category | Other Accessories |
Description
Vent Drain, Material Fiberglass, Finish Smooth, For Use With Any Enclosure, Sub-Category Other Accessories, Application For Ventilation, Height 3.26 in, Length 2.47 in, Width 1.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8" L Miniature Cable Tie NAT PK 1000 (PLT2M-M)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QO2200)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (S3725)
- TORK Photocntrl, 1/2 In. Conduit, Flush, 120VAC, Depth: 1 5/8 in (2021)
- WIEGMANN Mounting Feet, Feet Accessory, Chrome (N412MFK)
- WIEGMANN Interior Panel, Panel Accessory, 12 Gang, Steel, Back Panel (NP2420)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gang, Steel, Back Panel (N1P1212)
- WIEGMANN Back Panel, Panel Accessory, Aluminum (HW-MP1210A)
- WIEGMANN Back Panel, Panel Accessory, Fiberglass (HW-MP1210FG)
- WIEGMANN Back Panel, Panel Accessory, 12 Gang, Aluminum (HW-MP606A)
- WIEGMANN Interior Panel, Panel Accessory, Steel, Back Panel (N1P0810)
- Wiegmann Electrical Box Hardware