Shop All Enclosure Covers & Accessories
Wiegmann
VAPOR CAPSULES, 4.2 CU FT PK50
Mfr # WVC1-1
Zoro # G7332990
product price: $427.99
/pk 50, $8.56/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$427.99
Free 30-Day Returns
Key Features
- Height 0.75 in
- Width 2.13 in
- Length 1 in
- Type Vapor Capsules
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WVC1-1
- Zoro # G7332990
- UPC # 786725801121
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 0.75 in |
Width | 2.13 in |
Length | 1 in |
Depth | 1 in |
Details
Item | Vapor Capsules |
Type | Vapor Capsules |
Color | White |
Features | Peel and stick adhesive allows vapor capsule to be placed anywhere inside the enclosure; Estimated life span is one year; Capsules should be stored in dry location not exceeding 120 F degrees |
Description
Vapor capsules emit an invisible, odorless and non-toxic vapor that prevents corrosion on the inside of an enclosure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO UF Cable Connector, 1-1/4" Conduit (2855)
- LEGRAND Prewired Raceway, 6 Outlets, Aluminum (V20GBA612)
- AC WORKS NEMA L21-30P 30A 3-Phase 120/208V 3PY, Elbow 5-Wire Locking Male UL, C-UL Approval (ASEL2130P)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 25A @ 480V AC Contact Rating (BE-2RV-A4)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- Wiegmann Enclosure Covers & Accessories