Shop All Enclosure Covers & Accessories
Wiegmann
VAPOR CAPSULES, 33.5 CU FT PK25
Mfr # WVC2-1
Zoro # G7337288
product price: $571.99
/pk 25, $22.88/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.88 in
- Width 2.13 in
- Length 1.25 in
- Type Vapor Capsules
- Depth 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WVC2-1
- Zoro # G7337288
- UPC # 786725801138
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 0.88 in |
Width | 2.13 in |
Length | 1.25 in |
Depth | 1.25 in |
Details
Item | Vapor Capsules |
Type | Vapor Capsules |
Features | Peel and stick adhesive allows vapor capsule to be placed anywhere inside the enclosure; Estimated life span is one year; Capsules should be stored in dry location not exceeding 120 F degrees |
Description
Vapor capsules emit an invisible, odorless and non-toxic vapor that prevents corrosion on the inside of an enclosure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Direct Bury Splice Kit, PK100 (DBO/B-6 BULK)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5502-30-00)
- APPLETON ELECTRIC Weatherproof Electrical Box, 45 cu in, FDS Box, 2 Gang, Malleable Iron (FDS-2-75)
- SCHNEIDER ELECTRIC Contact Block, Clear, 1NC, 30 mm (9001KA3G)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- SIGMA ELECTRIC Cover Flat Plstc 1G Gray (14140)
- Wiegmann Enclosure Covers & Accessories