Shop All Cable Trays
Wiegmann
U Connector For Wireway, Ansi Grey
Mfr # C1010
Zoro # G0832861
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Type Accessory
- Length 9.94 in
- Height 12 in
- Width 12.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # C1010
- Zoro # G0832861
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 9.94 in |
Height | 12 in |
Width | 12.000 in |
Depth | 9 in |
Size | 9.94 in x 12 in x 12 in |
Actual Length | 2.500 in |
Dimensions | 9.94 in x 12 in x 12 in |
Actual Depth | 9.94 in |
Actual Height | 12 in |
Actual Width | 12 in |
Each - Width | 12.000 in |
Description
U Connector For Wireway, Ansi Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (43GP32AF)
- REZNOR PRESSURE SWITCH (125131)
- TEMPCO Compression Fitting, Non-Adj, 1/8NPT, L 1/8 (FTG-154-105)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-120A)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672GNK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436GNK)
- WIEGMANN N1 SCR CVR WIREWAY 6X6X36 CRBN STL, GRY (S6636)
- WIEGMANN N1 HNGD WIREWAY 2X2X48 CRBN STL, GRAY (HS224)
- WIEGMANN N1 CONNECTOR (HS/S WW) 4X4 CRBN STL-GALV (C0404G)
- LEGRAND Wiremold Raceway Inside Elbow, Metal, Ivory (B-7)
- Wiegmann Cable Trays