Shop All Enclosure Covers & Accessories
Wiegmann
TOP FOR WC14B CRBN STL-GRY
Mfr # WC14T
Zoro # G7340307
product price: $1,588.99
/ea
Free Shipping & Returns
$1,588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13 in
- Width 24.13 in
- Length 16.13 in
- Type Console Top
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WC14T
- Zoro # G7340307
- UPC # 786725443659
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 13 in |
Width | 24.13 in |
Length | 16.13 in |
Depth | 16 in |
Actual Depth | 16.13 in |
Each - Width | 24.130 in |
Actual Width | 24.13 in |
Actual Height | 12.630 in |
Description
Designed to hold electrical and electronic controls and instruments. Pushbuttons, pilot lights, meters, switches etc., can be mounted on the instrument panel. Interior components are motorized on stationary sub panels, swing-out sub panels or relay rack angles (panels are optional). Heavy duty construction provides protection from dirt, dust, oil and water. Numerous accessories and variable combinations make these consoles most versatile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (52SC6BE)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 11 in H, 6 in D (E9PBY25)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Black, 500' Length (14UL1015STRBLA500)
- EATON 60 Amp 240/480-Volt 3-Phase AC Disconnect Raintight Non-Fuse (DPU362RA)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- CONTA-CLIP KDS-DE 5-6, Sealing Sleeve, GR (28566.6)
- Wiegmann Enclosure Covers & Accessories