Shop All Low Voltage Thermostats
Wiegmann
Thermostat, 2-23/64" H, 1-35/64" W, Gray
Mfr # TANC14176F
Zoro # G4561835
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 2.3594 in
- Width 1.5469 in
- Thermostat Heating/Cooling Heating
- Depth 1.6719 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # TANC14176F
- Zoro # G4561835
- Country of Origin Malta
- Category Low Voltage Thermostats
Dimensions
Height | 2.3594 in |
Width | 1.5469 in |
Depth | 1.6719 in |
Details
Item | Thermostat |
Color | Gray |
Thermostat Heating/Cooling | Heating |
Switch Action | Open on Rise |
Standards | CE, cULus |
Application | Industrial |
Differential | 14 Degrees |
Full Load Amps @ 120VAC | 16 A |
Sensor Type | Bimetal |
Full Load Amps @ 240VAC | 16 A |
Thermostat Control Range | 14 Degrees F to 122 Degrees F |
For Use With | Heaters |
Description
Thermostat, Thermostat Control Range 14 Degrees F to 122 Degrees F, Switch Action Open on Rise, Full Load Amps @ 120VAC 16 A, Full Load Amps @ 240VAC 16 A, Thermostat Heating/Cooling Heating, Width 1.5469 in, Height 2.3594 in, Differential 14 Degrees F, Depth 1.6719 in, Color Gray, Mounting Type Vertical, Sensor Type Bimetal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATTERSON Dock Mounting Bracket, Steel (TC BLUE)
- DRI-EAZ Air Filter, HEPA, 3-1/2" D, 20-1/2" H, 18" W (125028)
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 8 (2EKC7)
- ERIE Actuator, 120V, Norm Closed, Switch (AG13B02A)
- WIEGMANN Thermostat, 2-23/64" H, 1-35/64" W, Gray (TANO14176F)
- EMPIRE Empire T24V 24V Wall Thermostat (T24V)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3313-14-000)
- GOODMAN Ot18-60A Outdoor Thermostat Kit (OT18-60A)
- HONEYWELL HOME WiFi Thermostat, 7 Programs, 3 H 2 C, Wall Mount, Hardwired, 20/30VAC (TH8321WF1001)
- LUX Psd011B 24V/Millivolt Single (PSD011B)
- HONEYWELL HOME Low Voltage Thermostat, 1 H Hardwired/Battery, 20 to 30V AC (TH1100DH1004)
- Wiegmann Low Voltage Thermostats