Shop All Enclosure Covers & Accessories
Wiegmann
TERMINAL ASSBLY (SML JIC/N12/N4) 16X13
Mfr # WA1614JTMA
Zoro # G7339528
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Type Accessory
- Material Carbon Steel
- Color White
- Application Provides a strong, versatile means for mounting terminal blocks in Wiegmann JIC boxes and other enclosures.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # WA1614JTMA
- Zoro # G7339528
- UPC # 786725362684
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Width | 16 in |
Each - Width | 16.000 in |
Details
Item | Terminal Assembly |
Type | Accessory |
Material | Carbon Steel |
Color | White |
Application | Provides a strong, versatile means for mounting terminal blocks in Wiegmann JIC boxes and other enclosures. |
Features | Each bracket assembly consist of two white enamel brackets which mount on weldnuts; To select the correct bracket assembly, determine whether the bracket will be mounted parallel to the height or width dimension of the enclosure |
Special Features | Easily installed bracket assembly accommodates the desired number of terminal straps or block strips. Bracket assembly consists of two white enamel brackets which mount on weldnuts. |
Accessory Type | Bracket |
Description
Provides a strong, versatile means for mounting terminal block strips in small JIC enclosures. Bracket assembly, terminal straps and block strips must be ordered seperately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), Black, (AL3BRBLK)
- DAYTON Thermocouple Probe, Type K, 12in L, 22 AWG (36GK77)
- SQUARE D Thermal Unit, 15.9 to 22.0A (B28.0)
- ABB Long-Barrel Splice, 2.25 in. L, Orange (54811)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, White (PBC300WH)
- Wiegmann Enclosure Covers & Accessories