Shop All Electrical Box Hardware
Wiegmann
Tamperproof Lock, NOVAL Accessory, Carbon Steel
Mfr # N41214TTRI
Zoro # G7591552
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 1 in
- Width 2 in
- Sub-Category Locking Accessories
- Application Use to Replace Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N41214TTRI
- Zoro # G7591552
- UPC # 786725702305
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 1 in |
Width | 2 in |
Height | 2.00" |
Details
Item | Tamperproof Lock |
Material | Carbon Steel |
Sub-Category | Locking Accessories |
Application | Use to Replace Accessories |
Finish | Black Matted |
For Use With | N412C Enclosures |
Includes | Assembly Hardware |
Description
Tamperproof Lock, Material Carbon Steel, Finish Black Matted, For Use With N412C Enclosures, Sub-Category Locking Accessories, Application Use to Replace Accessories, Height 2 in, Length 1 in, Width 2 in, Includes Assembly Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Surecrimp Copper Compression Lug, PK6 (CSWS-6-14-EC)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 35A, 32V AC, Non-Indicating, 10kA at 125V AC, 35A at 250V AC (FNM-35)
- HUBBELL 15A Midget Locking Flanged Inlet 2P 3W 120VAC (HBL7595N)
- APPLETON ELECTRIC Interlocked Recept, Non-Fused, 60A, 4P, 3W (WSRD63542N4SD)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1614FGWW)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel (NP3030C)
- WIEGMANN Back Panel, NOVAL Accessory, Aluminum (HW-MP1614A)
- WIEGMANN In-Wire Way Connector, 8X8 In Wire Way Connector Accessory, Carbon Steel (C0808)
- WIEGMANN Interior Panel, NOVAL Accessory, Carbon Steel, Back Panel (NP4236)
- WIEGMANN Drip Shield, NOVAL Accessory, 14 Gang, Carbon Steel, Kit (DK48)
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Square Box (779)
- Wiegmann Electrical Box Hardware