Shop All Cabinet Accessory
Wiegmann
Swing Panel, 24.00" H, 24.00" W
Mfr # HFWNSP2424C
Zoro # G7230041
original price:
$244.38
38% off
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Painted
- For Use With Electrical Control Enclosures
- Sub-Category Panel and Panel Accessories
- Gauge 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HFWNSP2424C
- Zoro # G7230041
- UPC # 00786725862108
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 24 in |
Width | 24 in |
Length | 0.07 in |
Depth | 1/2 in |
Length (Straight Wireway) | 0.07 in |
Actual Height | 21.75 in |
Actual Width | 21.75 in |
Actual Depth | 0.5 in |
Details
Item | Swing Panel |
Material | Steel |
Finish | Painted |
For Use With | Electrical Control Enclosures |
Sub-Category | Panel and Panel Accessories |
Gauge | 14 |
Application | For Mounting Components |
NEMA Enclosure Type | 12, 4 |
Color | White |
Type | Accessory |
Weight | 20 lb |
Finish Type | Polyester Powder |
Certified Listed | UL Recognized |
Description
Swing Panel, Material Steel, Finish Painted, For Use With Electrical Control Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 12, 4, Application For Mounting Components, Height 24 in, Length 0.07 in, Width 24 in, Gauge 14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC PANEL, FRONT FINGER DUCT, 2RMS, 6 PK (ICCMSCMAC2)
- AMPHENOL ER 6C 616 SKT PLUG (MS3106A1812S)
- SCHNEIDER ELECTRIC Plug-In Relay, 120V AC, 10 A, 5 Pins (RXG13F7)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Galv (C3RWT660G)
- WIEGMANN Back Panel, 20.00" H, 20.00" W (NP2020CG)
- WIEGMANN Back Panel, 24.00" H, 20.00" W (NP2420CG)
- WIEGMANN Back Panel, 48.00" H, 24.00" W (NP4824C)
- WIEGMANN Back Panel, 20.00" H, 16.00" W (NP2016CG)
- WIEGMANN Mounting Foot Kit, 1.50" H, 6.00" W (N412MFKSS)
- WIEGMANN Back Panel, 30.00" H, 24.00" W (NP3024CG)
- NVENT HOFFMAN Rack-To-Runway Mounting Plate Kit, Black (LRRMPBLK)
- Wiegmann Cabinet Accessory