Shop All Cabinet Accessory
Wiegmann
Swing Panel, 24.00" H, 20.00" W
Mfr # HFWNSP2420C
Zoro # G7230093
original price:
$246.21
39% off
new price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Painted
- For Use With Electrical Control Enclosures
- Sub-Category Panel and Panel Accessories
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HFWNSP2420C
- Zoro # G7230093
- UPC # 00786725862078
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 20 in |
Length | 0.07 in |
Height | 24 in |
Depth | 1/2 in |
Length (Straight Wireway) | 0.07 in |
Actual Width | 17.75 in |
Actual Depth | 0.5 in |
Actual Height | 21.75 in |
Details
Item | Swing Panel |
Material | Steel |
Finish | Painted |
For Use With | Electrical Control Enclosures |
Sub-Category | Panel and Panel Accessories |
Application | For Mounting Components |
NEMA Enclosure Type | 12, 4 |
Gauge | 14 |
Color | White |
Type | Accessory |
Weight | 18 lb |
Certified Listed | UL Recognized |
Finish Type | Polyester Powder |
Description
Swing Panel, Material Steel, Finish Painted, For Use With Electrical Control Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 12, 4, Application For Mounting Components, Height 24 in, Length 0.07 in, Width 20 in, Gauge 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 400A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L4C)
- SQUARE D Manual Motor Starter, 37 to 50A, 600V (2510FW2)
- SUPERIOR ELECTRIC 50 ft. 50 Amp NEMA SS 2-50R RV 6AWG Cord With Connector Plug NEMA 14-50P & Handle (RVA1533)
- SUPERIOR ELECTRIC 9 Feet 14 AWG SJO 2 Wire 125 Volt NEMA 1-15P Electrical Cord (EC142)
- WIEGMANN Back Panel, 20.00" H, 20.00" W (NP2020CG)
- WIEGMANN Mounting Foot Kit, 1.50" H, 6.00" W (N412MFKSS)
- WIEGMANN Back Panel, 30.00" H, 24.00" W (NP3024CG)
- WIEGMANN Back Panel, 16.00" H, 16.00" W (NP1616CG)
- WIEGMANN Back Panel, 48.00" H, 24.00" W (NP4824C)
- WIEGMANN Back Panel, 24.00" H, 20.00" W (NP2420CG)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH8001B)
- Wiegmann Cabinet Accessory