Shop All Cabinet Accessory
Wiegmann
Swing Panel, 20.00" H, 24.00" W
Mfr # HFWNSP2024C
Zoro # G7230050
original price:
$265.45
12% off
new price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Painted
- For Use With Electrical Control Enclosures
- Sub-Category Panel and Panel Accessories
- Length 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HFWNSP2024C
- Zoro # G7230050
- UPC # 00786725862092
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Length | 0.07 in |
Width | 24 in |
Height | 20 in |
Depth | 1/2 in |
Length (Straight Wireway) | 0.07 in |
Actual Height | 17.75 in |
Actual Depth | 0.5 in |
Actual Width | 19.75 in |
Details
Item | Swing Panel |
Material | Steel |
Finish | Painted |
For Use With | Electrical Control Enclosures |
Sub-Category | Panel and Panel Accessories |
NEMA Enclosure Type | 12, 4 |
Gauge | 14 |
Application | For Mounting Components |
Color | White |
Type | Accessory |
Weight | 18 lb |
Certified Listed | UL Recognized |
Finish Type | Polyester Powder |
Description
Swing Panel, Material Steel, Finish Painted, For Use With Electrical Control Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 12, 4, Application For Mounting Components, Height 20 in, Length 0.07 in, Width 24 in, Gauge 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 ye UL/CSA 10m (7000-08061-0111000)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M12E12)
- MERSEN Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range (R636)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12/15V DC, 20.4W, 22.5W, 1.7/1.5A, Panel (SLS12017T)
- WIEGMANN Mounting Foot Kit, 1.50" H, 6.00" W (N412MFKSS)
- WIEGMANN Back Panel, 12.00" H, 12.00" W (NP1212CG)
- WIEGMANN Back Panel, 20.00" L, 0.50" W, 24.00" H (HW-WM2420AWW)
- WIEGMANN Back Panel, 30.00" H, 20.00" W (NP3020C)
- WIEGMANN Back Panel, 20.00" L, 0.50" W (HW-WM3020CSWW)
- WIEGMANN Back Panel, 20.00" H, 16.00" W (NP2016CG)
- NVENT HOFFMAN Small, Type 1, 12.00x10.00x4.00, Gray, Steel (A12N104)
- Wiegmann Cabinet Accessory