Shop All Cabinet Accessory
Wiegmann
Swing Panel, 12.00" H, 12.00" W
Mfr # HFWNSP1212C
Zoro # G7229929
original price:
$189.94
32% off
new price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Painted
- For Use With Electrical Control Enclosures
- Sub-Category Panel and Panel Accessories
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HFWNSP1212C
- Zoro # G7229929
- UPC # 00786725862009
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 12 in |
Width | 12 in |
Length | 0.07 in |
Depth | 1/2 in |
Length (Straight Wireway) | 0.07 in |
Actual Depth | 0.5 in |
Actual Width | 9.75 in |
Actual Height | 9.75 in |
Details
Item | Swing Panel |
Material | Steel |
Finish | Painted |
For Use With | Electrical Control Enclosures |
Sub-Category | Panel and Panel Accessories |
NEMA Enclosure Type | 12, 4 |
Application | For Mounting Components |
Gauge | 14 |
Color | White |
Type | Accessory |
Weight | 9 lb |
Certified Listed | UL Recognized |
Finish Type | Polyester Powder |
Description
Swing Panel, Material Steel, Finish Painted, For Use With Electrical Control Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 12, 4, Application For Mounting Components, Height 12 in, Length 0.07 in, Width 12 in, Gauge 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 255A, 3P, 6AWG-250 MCM, 600V (16003-3)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 5A Txcs (XCSTE7311)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Hospital Grade Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle with Isolated Ground, 15A, White (GFTWRST82WIG)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBL)
- WIEGMANN Back Panel, 14.00" H, 14.00" W (NP1414C)
- WIEGMANN Back Panel, 12.00" H, 12.00" W (NP1212CG)
- WIEGMANN Back Panel, 30.00" H, 24.00" W (NP3024CG)
- WIEGMANN Mounting Foot Kit, 1.50" H, 6.00" W (N412MFKSS)
- WIEGMANN Back Panel, 20.00" L, 0.50" W, 24.00" H (HW-WM2420AWW)
- WIEGMANN Back Panel, 20.00" H, 20.00" W (NP2020CG)
- NVENT HOFFMAN Lay-In Nema Type 12 Wireway Straight Sec (F88L48)
- Wiegmann Cabinet Accessory