Shop All Electrical Raceways
Wiegmann
Straight Wireway, NEMA, Length 10 Ft, Gray
Mfr # HS6610NK
Zoro # G2949441
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$221.99
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 10 ft
- Height 6 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HS6610NK
- Zoro # G2949441
- UPC # 786725610556
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 10 ft |
Height | 6 in |
Width | 6 in |
Length (Straight Wireway) | 10 ft |
Depth | 120 in |
Each - Width | 6.000 in |
Size | 120 in x 6 in x 6 in |
Dimensions | 120 in x 6 in x 6 in |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 10 ft, Width 6 in, Height 6 in, Color Gray, Cover Locking Style Screw, Gauge 16 ga, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fuse Clip, 9070 Series, 1 Poles (9070SF25A)
- S&G TOOL AID DOUBLE HEAT SHRINK TUBE ASSORTMENT (SG23210)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412362410C)
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 10,690VAC (LRD10)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS444NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS445)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS666)
- D-LINE Raceway, Half Round, TV Drop, 5 ft., Black (US/5FT5025B/GR)
- Wiegmann Raceways