Wiegmann

Straight Wireway, NEMA, Length 10 Ft, Gray


product price: $138.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • With/Without Knockouts No
  • Finish Powder Coated
  • Length 10 ft
  • Height 4 in
  • Width 4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 10 ft
Height 4 in
Width 4 in
Length (Straight Wireway) 10 ft
Depth 120 in
Dimensions 120 in x 4 in x 4 in
Size 120 in x 4 in x 4 in
Each - Width 4.000 in

Description

Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 10 ft, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Screw, Gauge 16 ga, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.