Shop All Electrical Raceways
Wiegmann
Straight Wireway, NEMA, Length 10 Ft, Gray
Mfr # HS4410
Zoro # G3232494
product price: $133.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$133.99
Free 30-Day Returns
Key Features
- With/Without Knockouts Yes
- Finish Powder Coated
- Length 10 ft
- Height 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HS4410
- Zoro # G3232494
- UPC # 786725609802
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 10 ft |
Height | 4 in |
Width | 4 in |
Length (Straight Wireway) | 10 ft |
Depth | 120 in |
Each - Width | 4.000 in |
Description
Straight Section Wireway, With Knockouts Yes, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 10 ft, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Screw, Gauge 16 ga, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB A16-30-10-84, A16, 3P CONTACTOR 110/50 (A16-30-10-84)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 100A, 600V AC, Non-Indicating (A6T100)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 20 to 100 psi, Standard Action (9013FHG9J43)
- GE Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R (U010S010GRP)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS661NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS661)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS663)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS445NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664)
- Wiegmann Electrical Raceways