Shop All Electrical Raceways
Wiegmann
Straight Wireway, NEMA 1, Length 6 Ft, Gray
Mfr # HS666NK
Zoro # G0274741
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 72 in
- Height 6 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HS666NK
- Zoro # G0274741
- UPC # 786725610457
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 72 in |
Height | 6 in |
Width | 6 in |
Length (Straight Wireway) | 72 in |
Depth | 72 in |
Each - Width | 6.000 in |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 72 in, Width 6 in, Height 6 in, Color Gray, Cover Locking Style Screw, Gauge 16 ga, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS45B)
- DWYER INSTRUMENTS Hazardous Location Pressure Sensor (1950-1-2F)
- GARDNER BENDER Disconnect, Female, 10 to 12 AWG, Yllw, PK50 (10-155F)
- ECM INDUSTRIES 8PK 316 Shrink Tubing (HST-187)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS6610)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS661NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS441)
- KABLE KONTROL Grounding Bolts For Cable Tray (NL8599200)
- Wiegmann Raceways