Shop All Electrical Raceways
Wiegmann
Straight Wireway, NEMA 1, Length 5 Ft, Gray
Mfr # HS665NK
Zoro # G0341056
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 60 in
- Height 6 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HS665NK
- Zoro # G0341056
- UPC # 786725610358
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 60 in |
Height | 6 in |
Width | 6 in |
Length (Straight Wireway) | 60 in |
Depth | 60 in |
Each - Width | 6.000 in |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 60 in, Width 6 in, Height 6 in, Color Gray, Cover Locking Style Screw, Gauge 16 ga, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.65" L (8501NR45)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A16N12P)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KLK002)
- SOUTHWIRE Electrical Box, 30.3 cu in, Switch Box, 2 Gang, Steel (MGSB-2-UPC)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS444NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS441NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS666)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS445NK)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T124GVP)
- Wiegmann Raceways