Shop All Electrical Raceways
Wiegmann
Straight Wireway, NEMA 1, Length 3 Ft, Gray
Mfr # HS663
Zoro # G3357952
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Yes
- Finish Powder Coated
- Length 36 in
- Height 6 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HS663
- Zoro # G3357952
- UPC # 786725610105
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 36 in |
Height | 6 in |
Width | 6 in |
Length (Straight Wireway) | 36 in |
Depth | 36 in |
Each - Width | 6.000 in |
Description
Straight Section Wireway, With Knockouts Yes, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 36 in, Width 6 in, Height 6 in, Color Gray, Cover Locking Style Screw, Gauge 16 ga, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 20A Single Receptacle 125Vac 5-20R Iv (5361-I)
- HYDROMAXX 3/4 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS034100)
- AUTONICS Extension Cordset, 9 Pin, Receptacle (CID9S-5)
- RACO Elbow Emt, 90, Short, 3/4", Mall Iron (2073)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS442)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS445)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS444)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS663NK)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 4inWx4inH (F44T124GVP)
- Wiegmann Raceways