Shop All Electrical Raceways
Wiegmann
Straight Wireway, NEMA 1, Length 3 Ft, Gray
Mfr # HS443
Zoro # G3281467
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Yes
- Finish Powder Coated
- Length 36 in
- Height 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HS443
- Zoro # G3281467
- UPC # 786725609406
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 36 in |
Height | 4 in |
Width | 4 in |
Length (Straight Wireway) | 36 in |
Depth | 36 in |
Each - Width | 4.000 in |
Description
Straight Section Wireway, With Knockouts Yes, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 36 in, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Screw, Gauge 16 ga, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (5DRA3)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS72)
- CARLING TECHNOLOGIES Rotary Switch, SP3T, 4 Connections (700-BL)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS663)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS442NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS444)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662NK)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 4" x 1.5" x 1' (6-Pack) (FS4X1.5LG6)
- Wiegmann Raceways