Shop All Electrical Raceways
Wiegmann
Straight Wireway, NEMA 1, Length 2 Ft, Gray
Mfr # HS662NK
Zoro # G0504813
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 24 in
- Height 6 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HS662NK
- Zoro # G0504813
- UPC # 786725610051
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 24 in |
Height | 6 in |
Width | 6 in |
Length (Straight Wireway) | 24 in |
Depth | 24 in |
Size | 24 in x 6 in x 6 in |
Dimensions | 24 in x 6 in x 6 in |
Each - Width | 6.000 in |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 24 in, Width 6 in, Height 6 in, Color Gray, Cover Locking Style Screw, Gauge 16 ga, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 8" L Miniature Cable Tie NAT PK 100 (TY5232M)
- GREENGATE Daylight Sensor Rc, Cat5 (DSRC-FMOIR)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 7A, 600V AC, Indicating (AJT7N)
- TY-RAP 13.4" L Heavy Duty Cable Tie BK PK 50 (TY27MX-A)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS6610NK)
- WIEGMANN N1 Scr Cvr Wireway, 2.5x2.5x60, Cs, Galv (S2260G)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS441)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS663NK)
- LEGRAND Blank End, Ivory, Steel, Ends (V6010B)
- Wiegmann Raceways