Shop All Electrical Raceways
Wiegmann
Straight Wireway, Nema 1 4Ft Grey
Mfr # HS884
Zoro # G0832575
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Type Wireway
- Height 8 in
- Width 8.000 in
- Cover Type Hinged Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HS884
- Zoro # G0832575
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Height | 8 in |
Width | 8.000 in |
Depth | 48 in |
Each - Width | 8.000 in |
Details
Item | Straight Wireway |
Finish | Polyester Powder |
Type | Wireway |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Color | Ansi-61 Gray Smooth |
Knockouts | Yes |
Application | Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. |
Features | Bodies and covers are fabricated from 14 gauge steel. HS Series combination hinge/screw cover design offers easy access to open top for "lay-in" of wireway. Screws do not need to be removed to open top. Straight sections with knockouts are provided on side walls on wireways. |
Enclosure | Nema 1 Type Enclosure |
Standard | cULus |
Finish Type | Polyester Powder |
Nema Rating | 1 |
Certified Listed | cULus |
UL Listed | Yes |
Enclosure Type | Nema 1 Type Enclosure |
Listings | UL, CSA |
Description
Straight Wireway, Nema 1 4Ft Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 3/8 In. Die Cast-Zinc Clamp 10/3 Wire Size Box Connector, 100PK (05103B)
- MACROMATIC Current Monitor Relay (COKP10A62-G)
- TELEMECANIQUE SENSORS Mount, F/ 18mm Dia Sensor (XSZB118)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S207001S00)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS442NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS445)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS445NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS666NK)
- LEGRAND Cover, Steel, 3000 Series, Covers (V3000CE)
- Wiegmann Electrical Raceways