Shop All Electrical Box Hardware
Wiegmann
Straight Pedestal Column, NOVAL Accessory, Carbon Steel
Mfr # WA44CCOL
Zoro # G3424872
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 4 in
- Width 4 in
- For Use With Consoles, Push Button Enclosures and Boxes
- Height 35.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WA44CCOL
- Zoro # G3424872
- UPC # 786725437429
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Width | 4 in |
Height | 35.00" |
Details
Item | Straight Pedestal Column |
Material | Carbon Steel |
For Use With | Consoles, Push Button Enclosures and Boxes |
Finish | ANSI 61 Gray Polyester Powder |
Sub-Category | Mounting Accessories |
Includes | Access Plate, Gaskets, Screws And Box Connective Fittings |
Application | Passageway of Wiring Through the Column |
Description
Straight Pedestal Column, Material Carbon Steel, Finish ANSI 61 Gray Polyester Powder, For Use With Consoles, Push Button Enclosures and Boxes, Sub-Category Mounting Accessories, NEMA Enclosure Type -, Application Passageway of Wiring Through the Column, Height 35 in, Length 4 in, Width 4 in, Includes Access Plate, Gaskets, Screws And Box Connective Fittings, Gasket -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/8 C-100)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1-1/2 In., 10 ft. L, Aluminm (861883)
- DWYER INSTRUMENTS Mounting Brackets For TS2TSS2 (TS2-BRK)
- CALBRITE Parallel Beam Clamp, 3/4 in., 316 SS, Brite (S60700PC00)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NPDD6060)
- WIEGMANN Handle (WAL3B)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P0608)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel (NP3030C)
- WIEGMANN Back Panel, NOVAL Accessory, Aluminum (HW-MP1210A)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP2016CSWW)
- BORG Face Plate, NOVAL Accessory, Steel (49150-00)
- Wiegmann Electrical Box Hardware