Shop All Electrical Enclosures
Wiegmann
Steel Gutter Enclosure, 6 in H, 6 in D, NEMA 1; 3R, Screw On
Mfr # RSCG0606120GNK
Zoro # G2227654
Free Shipping & Returns
$927.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 1; 3R
- Material of Enclosure Steel
- Closure Method 1/4 Turn Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # RSCG0606120GNK
- Zoro # G2227654
- UPC # 786725884131
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 6 in |
Depth | 6 in |
Width (In.) | 4.060 in |
Width | 120 in |
Actual Height | 6.06 in |
Actual Depth | 6.06 in |
Actual Width | 120.13 in |
Details
Item - Electrical Enclosure | Gutter Enclosure |
Item | Gutter Enclosure |
Enclosure NEMA Rating | NEMA 1; 3R |
Material of Enclosure | Steel |
Closure Method | 1/4 Turn Latch |
Enclosure Cover Type | Screw On |
Color | Silver |
Finish | Galvanized |
Mounting Type | Wall Mount |
Features | Trough and cover are fabricated from galvanized steel; Drip shield prevents rain, snow and sleet from entering the enclosure; Mounting holes are located on the back of the enclosure; Slip-on removable cover is securely fastened with screws located along the bottom edge |
Type | Gutter |
Enclosure Cover Features | 1/4 Turn Latch |
Series | RSCG |
Standards | cULus |
Description
Enclosure Cover Features 1/4 Turn Latch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATQR Series, Time-Delay, 15A, 600V AC, Non-Indicating (ATQR15)
- SIEMENS Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V (3RU21161HB0)
- SUPERIOR ELECTRIC 100 Feet 14 AWG SJO 2 Wire 125 Volt NEMA 1-15P Electrical Cord (EC142-100)
- MOXA 4Port Usb-To-Serial Converter, Rs-232 (UPort 2410)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 12 in D, NEMA 1, Hinged (N1C303612)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808NK)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Hinged (N1C101004)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J80604FCHSC)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Hinged (N1C080806)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 4; 12; 13, Non Hinged Clamp (A806CHNF)
- Wiegmann Electrical Enclosures