Shop All Electrical Enclosures
Wiegmann
Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On
Mfr # SC060606GNK
Zoro # G2698543
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Nominal Enclosure Width 6 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 1
- NEMA Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # SC060606GNK
- Zoro # G2698543
- UPC # 786725316366
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 6 in |
Nominal Enclosure Width | 6 in |
Depth | 6 in |
Width | 6 in |
Usable Opening Depth | 5.88 in |
Width (In.) | 6.000 in |
Actual Width | 6.125 in |
Actual Height | 6.125 in |
Description
Enclosure NEMA Rating 1, Material of Enclosure Galvanized Steel, 6 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Silver, Depth 6 in, Enclosure Cover Features Plated Steel Screws, Features Embossed Mounting Holes, Height 6 in, Includes Self Tapping Screws, Metal Gauge 16 ga, Wall Mounting, Series SC-G, Standards cULus, Usable Opening Depth 5.88 in, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 5 Pin, Receptacle, Female (EVC015)
- INSULTAB Shrink Tubing, 0.125in ID, Black, 6in, PK5 (HS-714 1/8 Blk 6)
- HUBBELL LIGHTING Hubbell OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor with 500 Sq Ft Range, Off White (OMNIDT500)
- DIEHL Digital Timer, 24/7,120VAC, 50/60 Hz (18842-027)
- WIEGMANN 304 Stainless steel Enclosure, 8 in H, 6 in D, NEMA 4; 4X; 12; 13, Screw On (WA080806GSCSS)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 20 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412162010C)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 6 in D, NEMA 1, Screw On (SC151506G)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC181804)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121504)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in D, NEMA 1; 3R, Screw On (RSC121212NK)
- RITTAL Carbon Steel Enclosure, 3.90 in H, 4 in W, 2 in D, NEMA 3R; 4; 12, Hinged (JB040403HC)
- Wiegmann Electrical Enclosures