Shop All Electrical Enclosures
Wiegmann
Steel Enclosure, 4 in H, 18 in D, NEMA 4, Hinged
Mfr # T4418CH
Zoro # G0833281
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Depth 18 in
- Enclosure NEMA Rating NEMA 4
- Material of Enclosure Steel
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # T4418CH
- Zoro # G0833281
- UPC # 786725326433
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 4 in |
Depth | 18 in |
Width | 4 in |
Width (In.) | 4.000 in |
Actual Length | 18.000 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 4 |
Material of Enclosure | Steel |
Enclosure Cover Type | Hinged |
Knockouts | No |
Color | Silver |
Finish | Polyester Powder |
Standards | cULus |
IP Rating | IP66 |
Features | Trough and cover fabricated from 14 gauge steel. Continuously welded seams ground smooth, less knockouts or holes. Oil resistant gasket and adhesive are provided. Trough comes complete with easy to operate external clamps and a continuous hinge. External mounting feet are provided. |
Type | Trough |
Product Type | Enclosure, Steel, 4 X 4 X 18 In |
Application | Designed to protect from dirt, dust, oil, and water. |
UL Listed | Yes |
Listings | UL, CSA |
Accessory Type | Trough |
Description
Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, 8 1/2 in Overall Ht, 11 in Overall Lg, 15,000 lb Load Capacity (PC0608Z80009)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 4 Wires (VH324NR)
- HUBBELL WIRING DEVICE-KELLEMS Plug Lock Ring, Ring Accessory, Composite, Locking Ring (LR420)
- GROTE Twist-In Socket Pigtail With Bulb (68380)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Screw On (HW-J121206SCWW)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 10 in D, NEMA 1, Screw On (SC121810NK)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4302408)
- WIEGMANN Fiberglass Enclosure, 24.05 in H, 20 in W, 9-1/4 in D, NEAM 4X; 12, Hinged (HW-N4X242008CHWWW)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 16.81 in D, NEAM 4X; 12, Hinged (HW-J181617XDWW)
- HAMMOND Aluminum Enclosure, 3 in D (1414N4ALA)
- Wiegmann Electrical Enclosures