Shop All Electrical Enclosures
Wiegmann
Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On
Mfr # RSC121204G
Zoro # G3151005
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Nominal Enclosure Width 12 in
- Depth 4 in
- Enclosure NEMA Rating NEMA 3R
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # RSC121204G
- Zoro # G3151005
- UPC # 786725400560
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Nominal Enclosure Width | 12 in |
Depth | 4 in |
Usable Opening Depth | 3.88 in |
Width | 12 in |
Width (In.) | 12.000 in |
Description
Enclosure NEMA Rating 3R, Material of Enclosure Galvanized Steel, 12 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Screws, Finish Galvanized, Color Silver, Depth 4 in, Enclosure Cover Features Padlockable Handle, Height 12 in, Includes Screws, Metal Gauge 16 ga, Wall Mounting, Series RSC-G, Standards cULus, Usable Opening Depth 3.88 in, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30315)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 60A, 600V AC, Non-Indicating (KTS-R-60)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Orange (WL903-10-ORANGE)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEMA 1, Hinged (HW-J141206FCHQRWW)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4202008)
- WIEGMANN Carbon Steel Sloped Enclosure, 8 in H, 16 in W, 7 in D, NEMA 12; 13, Screw On (WC08C16)
- WIEGMANN Polycarbonate Enclosure, 8 in H, 6 in W, 4 in D, NEAM 4X, Hinged (HW-P80604CHQR)
- WIEGMANN Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC081006G)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHSCWW)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412202008C)
- WIEGMANN Fiberglass Enclosure, 5.38 in H, 3 in W, 2.87 in D, NEAM 4X; 6P; 12, Screw On (HW-N4X532WW)
- Wiegmann Electrical Enclosures