Shop All Electrical Enclosures
Wiegmann
Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On
Mfr # SC101004G
Zoro # G2574512
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Nominal Enclosure Width 10 in
- Depth 4 in
- Enclosure NEMA Rating NEMA 1
- NEMA Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # SC101004G
- Zoro # G2574512
- UPC # 786725317158
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 10 in |
Nominal Enclosure Width | 10 in |
Depth | 4 in |
Width | 10 in |
Usable Opening Depth | 3.88 in |
Width (In.) | 8.000 in |
Actual Height | 10.125 in |
Actual Depth | 4.188 in |
Actual Width | 10.125 in |
Description
Enclosure NEMA Rating 1, Material of Enclosure Galvanized Steel, 10 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Silver, Depth 4 in, Enclosure Cover Features Plated Steel Screws, Features Embossed Mounting Holes, Height 10 in, Includes Self Tapping Screws, Metal Gauge 16 ga, Wall Mounting, Series SC-G, Standards cULus, Usable Opening Depth 3.88 in, Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTIV Pst5 660Va 400W Battery Backup (PST5-660MT120)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, 30mm, Chrome, GR (9001KP35LGG9)
- TRUMETER Electromechanical Counter (RV2-4916)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161608SSC)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121506)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004GNK)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J181608SCWW)
- WIEGMANN Carbon Steel Gutter Enclosure, 12 in H, 48 in D, NEMA 3R (RSCG121248NK)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHTLWW)
- HAMMOND Steel Enclosure, 8 in D (1418J8)
- Wiegmann Electrical Enclosures