Shop All Axial Fans and Accessories
Wiegmann
Standard Square Axial Fan, 115V AC, 1 Phase, 50 cfm, 4 21/32 in W.
Mfr # FF6650CFM115VG
Zoro # G6620378
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material PA Plastic
- CFM @ 0.000-In. SP 50
- Depth 2 9/16 in
- Height 4 21/32 in
- Housing Material PBT Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # FF6650CFM115VG
- Zoro # G6620378
- UPC # 786725886531
- Country of Origin Italy
- Category Axial Fans and Accessories
Dimensions
Depth | 2 9/16 in |
Height | 4 21/32 in |
Width | 4 21/32 in |
Fan Width | 5-7/8" |
Fan Depth | 2-23/32" |
Fan Width | 5-7/8" |
Fan Height | 4-21/32" |
Description
Standard Square Axial Fan, Fan Shape Square, Height 4 21/32 in, Depth 2 9/16 in, Width 4 21/32 in, CFM @ 0.000-In. SP 50, Voltage 115V AC, 60/50 Hz, 0.18 Amps, Electrical Connection - Fans Terminals, Sound Level 44, IP Rating IP43, Fan Mounting Location Enclosure, Mounting Position Vertical, Bearing Type Ball, 3000 RPM, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 131 Degrees F, Blade Material PA Plastic, Housing Material PBT Plastic, Requires Hard Wiring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K FILT CARTRIDG HF150A 2PK (SCWH-5)
- BERNER Low Profile Heated Air Curtain, 3ft., 208V (CLC08-1036EX-100-G)
- ACCUMULAIR Pleated Air Filter, 28" x 30" x 1", 4 Pack (FB28X30_4)
- MANITOWOC ICE Damper Assembly 48In (000008110)
- WIEGMANN Exhaust Grille, 6"x6" (EG66B)
- WIEGMANN Axial Fan, Round, 230V AC, 190/235 cfm, 6 7/9 in W. (WA6AXFN2)
- WIEGMANN N12 Filter Fan, l115V, 9 Cfm, 4.2x4.2, Lt Gr (FF449CFM115VG)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 239 cfm, 7 5/8 in W. (FBF66115V)
- WIEGMANN Exhaust Grille, 4"x4" (EG44B)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 15 cfm, 3 3/16 in W. (FF4415CFM115VG)
- DAYTON Standard Square Axial Fan, Square, 48V DC, - Phase, 75 cfm (2RTH8)
- Wiegmann Axial Fans and Accessories