Shop All Axial Fans and Accessories
Wiegmann
Standard Square Axial Fan, 115V AC, 1 Phase, 1810 cfm, 8 21/32 in W.
Mfr # FF1313340CFM115VG
Zoro # G6627439
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material PA Plastic
- CFM @ 0.000-In. SP 1810
- Depth 5 51/64 in
- Height 8 21/32 in
- Housing Material PBT Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # FF1313340CFM115VG
- Zoro # G6627439
- UPC # 786725886852
- Country of Origin Italy
- Category Axial Fans and Accessories
Dimensions
Depth | 5 51/64 in |
Height | 8 21/32 in |
Width | 8 21/32 in |
Fan Height | 8-21/32" |
Fan Width | 12-51/64" |
Fan Width | 12-51/64" |
Fan Depth | 5-45/64" |
Description
Standard Square Axial Fan, Fan Shape Square, Height 8 21/32 in, Depth 5 51/64 in, Width 8 21/32 in, CFM @ 0.000-In. SP 340, Voltage 115V AC, 60/50 Hz, 0.73 Amps, Electrical Connection - Fans Terminals, Sound Level 69, IP Rating IP43, Fan Mounting Location Enclosure, Mounting Position Vertical, Bearing Type Ball, 3000 RPM, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 131 Degrees F, Blade Material PA Plastic, Housing Material PBT Plastic, Requires Hard Wiring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sidewall/Ceiling Register, 7.75 X 13.75, White, Aluminum (4MJL7)
- KOCH FILTER 20x22x1 High Capacity Pleated Air Filter, MERV 8 (102-031-049)
- LOCHINVAR Motor, 115V, 1/4 HP, 3400 rpm (FAN2714)
- NORDFAB Round Reducer, 7 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 7 in W, 7" L, 7 in H (8040025874)
- WIEGMANN Compact Axial Fan Guard, 230VAC, 4-5/7" W. (WAGARD4)
- WIEGMANN Axial Fan, Round, 115V AC, 190/235 cfm, 6 7/9 in W. (WA6AXFN)
- WIEGMANN Exhaust Grille, 9"x8" (EGFBF66)
- WIEGMANN Standard Round Axial Fan, Round, 115V AC, 547 cfm, 10 in W. (WA10AXFN)
- WIEGMANN Exhaust Grille, 4"x4" (EG44B)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 15 cfm, 3 3/16 in W. (FF4415CFM115VG)
- A.R. NORTH AMERICA AR North America RMW22G24-EZ-PKG Economy Axial Radial Drive Pump (RMW22G24-EZ-PKG)
- Wiegmann Axial Fans and Accessories