Shop All Axial Fans and Accessories
Wiegmann
Standard Square Axial Fan, 115V AC, 1 Phase, 13,913 cfm, 11 5/8 in W.
Mfr # FBF1010115V
Zoro # G6630430
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material PA Plastic
- CFM @ 0.000-In. SP 13,913
- Depth 4 13/64 in
- Height 11 5/8 in
- Housing Material PBT Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # FBF1010115V
- Zoro # G6630430
- UPC # 786725885763
- Country of Origin Malta
- Category Axial Fans and Accessories
Dimensions
Depth | 4 13/64 in |
Height | 11 5/8 in |
Width | 11 5/8 in |
Fan Height | 11-5/8" |
Fan Depth | 4-51/64" |
Fan Width | 11" |
Fan Width | 11" |
Description
Standard Square Axial Fan, Fan Shape Square, Height 11 5/8 in, Depth 4 13/64 in, Width 11 5/8 in, CFM @ 0.000-In. SP 630, Voltage 115V AC, 60/50 Hz, 0.21 Amps, Electrical Connection - Fans Terminals, Sound Level 62, IP Rating IP43, Mounting Position Vertical, Bearing Type Ball, 3000 RPM, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 104 Degrees F, Blade Material PA Plastic, Housing Material PBT Plastic, Requires Hard Wiring, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAU Double Inlet Direct Drive and Blower Wheel - 1/2" Bore 9-1/2" Dia 7-1/8" W (013336-02)
- REVCOR Propeller, 14 In Dia, 33 Deg Pitch (T1404-33 R)
- PURISYSTEMS AIR FILTER SYSTEM AIR FILTER SYSTEM PURICARE 500IG HANGING AIR FILTER (PuriCare 500IG)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x6, MERV 16 (33NR88)
- WIEGMANN Axial Fan, Round, 230V AC, 190/235 cfm, 6 7/9 in W. (WA6AXFN2)
- WIEGMANN Axial Fan, Square, 115V AC, 88/110 cfm, 4 5/7 in W. (WA4AXFN)
- WIEGMANN Exhaust Grille, 4"x4" (EG44B)
- WIEGMANN Exhaust Grille, 9"x8" (EGFBF66)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 15 cfm, 3 3/16 in W. (FF4415CFM115VG)
- WIEGMANN N12 Filter Fan, l115V, 9 Cfm, 4.2x4.2, Lt Gr (FF449CFM115VG)
- DAYTON Standard Round Axial Fan, Round, 115V AC, 1 Phase, 800/870 cfm, 10" W. (2RTK9)
- Wiegmann Axial Fans and Accessories