Shop All Axial Fans and Accessories
Wiegmann
Standard Square Axial Fan, 115V AC, 1 Phase, 117 cfm, 6 1/8 in W.
Mfr # FBF44115V
Zoro # G6630239
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material PA Plastic
- CFM @ 0.000-In. SP 117
- Depth 2 13/16 in
- Height 6 1/8 in
- Housing Material PBT Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # FBF44115V
- Zoro # G6630239
- UPC # 786725885725
- Country of Origin Malta
- Category Axial Fans and Accessories
Dimensions
Depth | 2 13/16 in |
Height | 6 1/8 in |
Width | 6 1/8 in |
Fan Height | 6-1/8" |
Fan Depth | 2-29/32" |
Fan Width | 6-1/4" |
Fan Width | 6-1/4" |
Description
Standard Square Axial Fan, Fan Shape Square, Height 6 1/8 in, Depth 2 13/16 in, Width 6 1/8 in, CFM @ 0.000-In. SP 117, Voltage 115V AC, 60/50 Hz, 0.11 Amps, Electrical Connection - Fans Terminals, Sound Level 50, IP Rating IP43, Fan Mounting Location Enclosure, Mounting Position Vertical, Bearing Type Ball, 3000 RPM, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 104 Degrees F, Blade Material PA Plastic, Housing Material PBT Plastic, Requires Hard Wiring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Quick Coupler, 1/4 In M x 5/16 In F (QC-S5S)
- PECO Programmable Thermostat, 7 Programs, 3 H 2 C, Hardwired/Battery, 24VAC (T4932SCH-001)
- FRIEDRICH Packaged Terminal Heat Pump, 208/230V AC (PDH09K3SGR3)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 20W x 16H x 1D (B2318200)
- WIEGMANN Exhaust Grille, 4"x4" (EG44B)
- WIEGMANN Standard Round Axial Fan, Round, 115V AC, 547 cfm, 10 in W. (WA10AXFN)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 239 cfm, 7 5/8 in W. (FBF66115V)
- WIEGMANN Compact Axial Fan Guard, 230VAC, 4-5/7" W. (WAGARD4)
- WIEGMANN Exhaust Grille, 9"x8" (EGFBF66)
- WIEGMANN Axial Fan, Round, 230V AC, 190/235 cfm, 6 7/9 in W. (WA6AXFN2)
- DAYTON Replacement Filter Media (31CC71)
- Wiegmann Axial Fans and Accessories