Shop All Electrical Enclosures
Wiegmann
Stainless Steel Pushbutton Enclosure, 6 in H, 3 in D, NEAM 4X
Mfr # PBSS2A
Zoro # G6993630
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Depth 3 in
- Enclosure NEMA Rating NEAM 4X
- Material of Enclosure Stainless Steel
- Knockouts No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # PBSS2A
- Zoro # G6993630
- UPC # 786725845620
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 6 in |
Depth | 3 in |
Width | 3 in |
Width (In.) | 3.250 in |
Actual Depth | 2.81 in |
Actual Height | 5.750 in |
Actual Width | 3.250 in |
Pushbutton Size | 30.5 MM |
Description
Designed to hold all standard brands of pushbuttons, switches and pilot lights. Provide protection from dust,dirt,oil and water. PSBB Series designed for areas where serious corrosion problems exist.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 0.625in ID, Black, 100ft (30-VG-0625B-G3)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-10-BK)
- EATON Push Button operator, 30 mm, Green (HT8AAG)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 18 A, Reversing: No (LC1D18F7)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 10 in D, NEMA 12; 13, Hinged (N12242410)
- WIEGMANN 316L Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4121006CHSSA)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 12 in D, NEMA 3R, Hinged (RHC362412)
- WIEGMANN Polycarbonate Enclosure, 14 in H, 12 in W, 6 in D, NEAM 4X, Hinged (HW-P141206CHQR)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412161210C)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808GNK)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 6.33 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ100804CHQRWW)
- Wiegmann Electrical Enclosures