Shop All Electrical Enclosures
Wiegmann
Stainless Steel Enclosure, 8 in H, 27 in D, NEAM 4X
Mfr # SSN4241608A
Zoro # G7000840
product price: $2,878.99
/ea
Free Shipping & Returns
$2,878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Depth 27 in
- Enclosure NEMA Rating NEAM 4X
- Material of Enclosure Stainless Steel
- Knockouts No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSN4241608A
- Zoro # G7000840
- UPC # 786725848126
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 8 in |
Depth | 27 in |
Width | 23 in |
Width (In.) | 22.500 in |
Actual Width | 22.500 in |
Actual Depth | 26.5 in |
Description
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants. A wide variety or type 316 stainless steel enclosures are available specifically for applications in food processing pants and offshore oil exploration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2547SWUSA1)
- DAYTON Overload Relay, 5.50 to 8A, Class 10, 3P (6ECC2)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (8501KPR13P14V14)
- DAYTON Limit Switch, Adjustable Rod, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T960)
- WIEGMANN Carbon Steel Enclosure, 72 in H, 36 in W, 24 in D, NEMA 12, Hinged (WA723624FS)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHQRWW)
- WIEGMANN Carbon Steel Sloped Enclosure, 16 in H, 20 in W, 11 in D, NEMA 12; 13, Screw On (WC16C20)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604)
- WIEGMANN Steel Gutter Enclosure, 6 in H, 6 in D, NEMA 1; 3R, Screw On (RSCG0606120GNK)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R, Screw On (RSC242408)
- HAMMOND Stainless Steel Enclosure, 8 in D (1418N4SSC8)
- Wiegmann Electrical Enclosures