Shop All Electrical Enclosures
Wiegmann
Stainless Steel Enclosure, 36 in H, 8 in D, NEAM 4X
Mfr # SSN4X363108
Zoro # G6995417
product price: $5,349.99
/ea
Free Shipping & Returns
$5,349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Depth 8 in
- Enclosure NEMA Rating NEAM 4X
- Material of Enclosure Stainless Steel
- Finish Smooth Grained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSN4X363108
- Zoro # G6995417
- UPC # 786725369706
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 36 in |
Depth | 8 in |
Width | 31 in |
Width (In.) | 31.380 in |
Actual Depth | 8.13 in |
Actual Width | 31.380 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEAM 4X |
Material of Enclosure | Stainless Steel |
Finish | Smooth Grained |
Mounting | Wall |
Mounting Type | External Mounting Feet |
Type | Enclosure |
Standards | UL, CSA |
Weight | 89 lb. |
Application | These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers. |
Capacity | 8928 cu.in |
Listings | UL, CSA |
Construction | Continuously Welded Seams |
UL Listed | Yes |
Latches Type | Clamps |
Number of Doors (Fixed) | 1 |
Cubic Capacity | 8928 cu.in |
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 2A, 250V AC, 35A at 250V AC, 5 PK (S500-2-R)
- AMPHENOL ER 7C 712 SKT RECP (MS3102E2015S)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/2 in., Steel, FM7 (APP570IG)
- SQUARE D Magnetic Coil, 208/240v (9998DA2V09)
- WIEGMANN Galvanized Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040404GNK)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHSCWWW)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Hinged (N1C081004)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4161406CHSS)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 6 in D, NEMA 1, Screw On (SC151506NK)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161206SSC)
- HAMMOND Stainless Steel Enclosure, 3-1/2 in D (1414N4PHS16G)
- Wiegmann Electrical Enclosures