Shop All Electrical Enclosures
Wiegmann
Stainless Steel Enclosure, 30 in H, 8 in D, NEMA 4
Mfr # N412302408SSA3PTC
Zoro # G7000886
product price: $4,591.99
/ea
Free Shipping & Returns
$4,591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Depth 8 in
- Enclosure NEMA Rating NEMA 4
- Material of Enclosure Stainless Steel
- Knockouts No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N412302408SSA3PTC
- Zoro # G7000886
- UPC # 786725870295
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 30 in |
Depth | 8 in |
Width | 24 in |
Width (In.) | 24.000 in |
Actual Width | 24.06 in |
Actual Depth | 9.75 in |
Actual Height | 30 in |
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Pvc Plug 2Wire 15A Yel (115PV-000)
- AAON SWITCH FSTAT 300 EXP 038 MR (P61600)
- THE BEST CONNECTION American Vehicle Fuse Kit (2476H)
- STOCKCAP Electrical Connector Plugs Polyethylene-PE-10-LDPE-YELLOW, 100PK (001486)
- WIEGMANN Fiberglass Enclosure, 48 in H, 12 in D, NEAM 4X, Hinged (HW-N4X483612CH)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412161208C)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806GNK)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060804)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4242408)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101004)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004)
- Wiegmann Electrical Enclosures