Shop All Electrical Enclosures
Wiegmann
Stainless Steel Enclosure, 30 in H, 8 in D, NEAM 4X
Mfr # SSN4X302508A
Zoro # G6999827
product price: $5,414.99
/ea
Free Shipping & Returns
$5,414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Depth 8 in
- Enclosure NEMA Rating NEAM 4X
- Material of Enclosure Stainless Steel
- Finish Smooth Grained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSN4X302508A
- Zoro # G6999827
- UPC # 786725871858
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 30 in |
Depth | 8 in |
Width (In.) | 25.380 in |
Width | 25 in |
Actual Width | 25.380 in |
Actual Depth | 8.13 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEAM 4X |
Material of Enclosure | Stainless Steel |
Finish | Smooth Grained |
Mounting | Wall |
Standards | UL, CSA |
Mounting Type | External Mounting Feet |
Type | Enclosure |
Application | These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers. |
Weight | 67 lb. |
Capacity | 6000 cu.in |
Construction | Continuously Welded Seams |
Number of Doors (Fixed) | 1 |
Latches Type | Clamps |
Listings | UL, CSA |
UL Listed | Yes |
Cubic Capacity | 6000 cu.in |
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Extension Cord, In/Outdoor, Grounded, 100ft (51923)
- BURNDY Insulated Multitap Connector, 2.64 In. L (BIBD2502)
- S&G TOOL AID DIE SET F/8-22 AWG HEAT SHRINK TERMINAL (SG18942)
- OMRON Industrial Snap Action Switch, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GS-B7-K)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161608SSC)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (B040404CH)
- WIEGMANN Fiberglass Enclosure, 5.84 in H, 4 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ60404CHSCWW)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ80604CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Hinged (N1C060804)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204G)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 48 in W, 12 in D, NEMA 12; 13, Hinged (A364812WFLP)
- Wiegmann Electrical Enclosures