Shop All Electrical Enclosures
Wiegmann
Stainless Steel Enclosure, 30 in H, 8 in D, NEAM 4X
Mfr # SSN4X302508
Zoro # G6998600
product price: $4,168.99
/ea
Free Shipping & Returns
$4,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Depth 8 in
- Enclosure NEMA Rating NEAM 4X
- Material of Enclosure Stainless Steel
- Finish Smooth Grained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSN4X302508
- Zoro # G6998600
- UPC # 786725369607
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 30 in |
Depth | 8 in |
Width | 25 in |
Width (In.) | 25.380 in |
Actual Depth | 8.13 in |
Actual Width | 25.380 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEAM 4X |
Material of Enclosure | Stainless Steel |
Finish | Smooth Grained |
Mounting | Wall |
Mounting Type | External Mounting Feet |
Standards | UL, CSA |
Type | Enclosure |
Application | These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers. |
Weight | 67 lb. |
Capacity | 6000 cu.in |
Cubic Capacity | 6000 cu.in |
Listings | UL, CSA |
Latches Type | Clamps |
Construction | Continuously Welded Seams |
Number of Doors (Fixed) | 1 |
UL Listed | Yes |
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Limit Switch, Lever, Roller, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-400)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-333)
- 3M YELLOW SPREADERS-3X 6 (DY363)
- EATON IEC Control Relay2NO/2NC240VAC16A (XTRE10B22B)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 10 in D, NEMA 1, Hinged (N1C243010)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412201610C)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 6 in D, NEMA 12; 13, Hinged (N12302406)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412201606C)
- WIEGMANN Carbon Steel Gutter Enclosure, 12 in H, 48 in D, NEMA 3R (RSCG121248)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806GNK)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A16H1606SSLP)
- Wiegmann Electrical Enclosures